Zoro Homepage

All-Purpose Animal Repellent, 2 lb, Jug

  • Mfr # HG-65006

  • Zoro # G410854573


product price: $20.99
/ea

Key Features

Active Ingredients
Castor Oil, Cinnamon Oil, Cornmint Oil, Diatomaceous Earth, Garlic Oil
Form
Granules
Color
Gray
Overall Height
9 3/8 in
Standards
29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-65006
Zoro #
G410854573
UPC #
651124750069
Country of Origin
United States

Dimensions

Overall Height
9 3/8 in
Overall Width
5 in
Container Size
2 lb
Overall Depth
5 in

Details

Item
All-Purpose Animal Repellent
Active Ingredients
Castor Oil, Cinnamon Oil, Cornmint Oil, Diatomaceous Earth, Garlic Oil
Form
Granules
Color
Gray
Standards
29 CFR 1910.1200
Product Type
Animal Repellent
Reusable
No
Targeted Animals
Rabbits, Squirrels
Container Type
Jug
Indoor/Outdoor Use
Outdoor
Coverage Area
1,000 sq ft

Description

All-Purpose Animal Repellent, Product Type Animal Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Rabbits, Squirrels, Active Ingredients Castor Oil, Cinnamon Oil, Cornmint Oil, Diatomaceous Earth, Garlic Oil, Coverage Area 1,000 sq ft, Overall Height 9 3/8 in, Form Granules, Overall Width 5 in, Color Gray, Container Size 2 lb, Overall Depth 5 in, Container Type Jug, Includes Not Applicable, Reusable No, Standards 29 CFR 1910.1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.