Animal Repellent, 1 gal, Liquid, 12 in H
Mfr # 70109
Zoro # G704392958
product price: $25.69
/eaKey Features
Active Ingredients
Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil
Form
Liquid
Weight
10 lb
Used For
Deer, Rabbits
Includes
Sprayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70109
Zoro #
G704392958
UPC #
651124701092
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
4 1/2 in
Overall Width
7 1/4 in
Overall Depth
4 1/2 in
Container Size
1 gal
Details
Item
Animal Repellent
Active Ingredients
Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil
Form
Liquid
Weight
10 lb
Used For
Deer, Rabbits
Includes
Sprayer
Coverage
2,000 sq ft
Application Method
Outdoors
Standards
29 CFR 1910.1200
Color
White
Targeted Animals
Deer, Rabbits
Indoor/Outdoor Use
Outdoor
Container Type
Jug
Coverage Area
2,000 sq ft
Product Type
Deer and Rabbit Repellent
Description
Animal Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil, Coverage Area 2,000 sq ft, Overall Height 12 in, Form Liquid, Overall Width 7 1/4 in, Color White, Container Size 1 gal, Overall Depth 4 1/2 in, Container Type Jug, Includes Sprayer, Standards 29 CFR 1910.1200
Restrictions
This item has been restricted from sale in the following states:
CA, MN, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.