Zoro Homepage

Deer and Rabbit Repellent, 32 oz, Bottle

  • Mfr # HG-71106

  • Zoro # G510854442


product price: $31.89
/ea

Key Features

Active Ingredients
Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum
Form
Liquid
Overall Width
4 1/2 in
Overall Height
8 3/4 in
Dilution Ratio
10:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-71106
Zoro #
G510854442
UPC #
651124711060
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Height
8 3/4 in
Overall Depth
2 1/2 in
Container Size
32 fl oz

Details

Item
Deer and Rabbit Repellent
Active Ingredients
Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum
Form
Liquid
Dilution Ratio
10:1
Color
Brown
Standards
29 CFR 1910.1200
Targeted Animals
Deer, Rabbits
Indoor/Outdoor Use
Outdoor
Coverage Area
5,000 sq ft
Reusable
No
Product Type
Deer and Rabbit Repellent
Container Type
Bottle

Description

Deer and Rabbit Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum, Coverage Area 5,000 sq ft, Overall Height 8 3/4 in, Form Liquid, Overall Width 4 1/2 in, Color Brown, Container Size 32 fl oz, Overall Depth 2 1/2 in, Container Type Bottle, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.