Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deer and Rabbit Repellent Granular, 5 lb

  • Mfr # HG-72654

  • Zoro # G010854355


product price: $26.15
/ea

Key Features

Active Ingredients
Diatomaceous Earth, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil, Water
Form
Granules
Overall Height
11 1/4 in
Color
Gray
Standards
29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-72654
Zoro #
G010854355
UPC #
651124726545
Country of Origin
United States

Dimensions

Overall Height
11 1/4 in
Overall Width
7 1/2 in
Container Size
5 lb
Overall Depth
5 in

Details

Item
Deer and Rabbit Repellent
Active Ingredients
Diatomaceous Earth, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil, Water
Form
Granules
Color
Gray
Standards
29 CFR 1910.1200
Reusable
No
Coverage Area
2,500 sq ft
Container Type
Jug
Product Type
Deer and Rabbit Repellent
Indoor/Outdoor Use
Outdoor
Targeted Animals
Deer, Rabbits

Description

Deer and Rabbit Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Diatomaceous Earth, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Lauryl Sulfate, Thyme Oil, Water, Coverage Area 2,500 sq ft, Overall Height 11 1/4 in, Form Granules, Overall Width 7 1/2 in, Color Gray, Container Size 5 lb, Overall Depth 5 in, Container Type Jug, Includes Not Applicable, Reusable No, Standards 29 CFR 1910.1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.