Shop LIQUID I.V.
See all product information
Create Account
Golden Cherry Hydration Multiplier Electrolyte Drink Mix, 8.4 Ounce, 4PK
- Mfr # 850021474973
- Zoro # G123346808
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Application
Beverage
Weight
8.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850021474973
- Zoro #
- G123346808
- UPC #
- 850021474973
- Country of Origin
- Canada
- Application
- Beverage
- Item
- Powder Energy Drinks
- Weight
- 8.4 oz
Description
Experience faster hydration than water alone with distinct notes of Rainier Cherries, balanced by the lush flavors of pineapple and citrus. It's 3x the electrolytes of the leading sports drink and made for refreshing, on-the-go hydration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.