Hydration Drink Mix
- Mfr # LVT-2001
- Zoro # G623785695
product price:Â
$
31.35
/ea
Key Features
Sugar Content
Full-Sugar
Electrolyte Type
Rapid-Rehydration
Yield per Unit
16 g
Includes Immune Support
Immune Support Not Included
Flavor
Lemon-Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVT-2001
- Zoro #
- G623785695
- UPC #
- 810125973543
- Country of Origin
- United States
- Sugar Content
- Full-Sugar
- Electrolyte Type
- Rapid-Rehydration
- Yield per Unit
- 16 g
- Includes Immune Support
- Immune Support Not Included
- Flavor
- Lemon-Lime
- Color
- Clear
- Packaging
- Bulk
- Drink Form
- Powder Concentrate
- Item
- Sports Drink Mix
- Includes All Natural Ingredients
- All Natural Ingredients Not Included
- Wire Color
- Clear
Dimensions
- Container Size
- 16.9 oz
Description
Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 16 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.