Shop LIQUID I.V.
See all product information
Create Account
Hydration Drink Mix
- Mfr # LVT-2002
- Zoro # G523785863
product price:Â
$
31.35
/ea
Key Features
Includes Immune Support
Immune Support Not Included
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Flavor
Strawberry
Yield per Unit
320 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVT-2002
- Zoro #
- G523785863
- UPC #
- 810125973550
- Country of Origin
- United States
- Includes Immune Support
- Immune Support Not Included
- Item
- Sports Drink Mix
- Drink Form
- Powder Concentrate
- Includes All Natural Ingredients
- All Natural Ingredients Not Included
- Flavor
- Strawberry
- Yield per Unit
- 320 g
- Color
- Clear
- Sugar Content
- Full-Sugar
- Packaging
- Bulk
- Electrolyte Type
- Rapid-Rehydration
- Wire Color
- Clear
Dimensions
- Container Size
- 11.3 oz
Description
Sports Drink Mix, Flavor Strawberry, Yield per Unit 320 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.