Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydration multiplier, 0.6 oz, PK3

  • Mfr # LVM-0312

  • Zoro # G015678147


product price: $7.39
/pk 3, $2.46/ea

Key Features

Flavor
Popsicle(R) Firecracker
Color
Clear
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate
Yield per Unit
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-0312
Zoro #
G015678147
UPC #
810125970900
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Item
Hydration Multiplier
Flavor
Popsicle(R) Firecracker
Color
Clear
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate
Yield per Unit
16 oz
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included

Description

Hydration Multiplier, Flavor Popsicle(R) Firecracker, Yield per Unit 16 oz, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.