Zoro Homepage

Hydration multiplier, 0.6 oz, Tangerine

  • Mfr # LVM-0304

  • Zoro # G815678156


product price: $8.19
/pk 3, $2.73/ea

Key Features

Flavor
Tangerine
Color
Clear
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-0304
Zoro #
G815678156
UPC #
850039286254
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Item
Hydration Multiplier
Flavor
Tangerine
Color
Clear
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz

Description

Hydration Multiplier, Flavor Tangerine, Yield per Unit 16 oz, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.