Zoro Homepage

Hydration multiplier, 0.6oz, Wld Berry, PK6

  • Mfr # LVIM-6001

  • Zoro # G415678143


product price: $14.69
/pk 6, $2.45/ea

Key Features

Flavor
Wild Berry
Color
Clear
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Included
Yield per Unit
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVIM-6001
Zoro #
G415678143
UPC #
850039286124
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Item
Hydration Multiplier
Flavor
Wild Berry
Color
Clear
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Included
Yield per Unit
16 oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
Packaging
Single-Serve
Drink Form
Powder Concentrate
Electrolyte Type
Rapid-Rehydration

Description

Hydration Multiplier, Flavor Wild Berry, Yield per Unit 16 oz, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.