Zoro Homepage

Hydration multiplier, Passion Fruit, PK3

  • Mfr # LVM-0302

  • Zoro # G215678152


product price: $7.39
/pk 3, $2.46/ea

Key Features

Flavor
Passion Fruit
Color
Clear
Container Size
0.6 oz
Sugar Content
Full-Sugar
Includes All Natural Ingredients
All Natural Ingredients Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-0302
Zoro #
G215678152
UPC #
850021474751
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Item
Hydration Multiplier
Flavor
Passion Fruit
Color
Clear
Sugar Content
Full-Sugar
Includes All Natural Ingredients
All Natural Ingredients Not Included
Packaging
Single-Serve
Drink Form
Powder Concentrate
Electrolyte Type
Rapid-Rehydration
Yield per Unit
16 oz
Includes Immune Support
Immune Support Not Included

Description

Hydration Multiplier, Flavor Passion Fruit, Yield per Unit 16 oz, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.