
Hydrationmultiplier, 0.6 oz, Tangerine, PK6
Mfr # LVM-6014
Zoro # G415678136
product price: $14.69
/pk 6, $2.45/eaKey Features
Flavor
Tangerine
Color
Clear
Sugar Content
Full-Sugar
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-6014
Zoro #
G415678136
UPC #
851741008875
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Item
Hydration Multiplier
Flavor
Tangerine
Color
Clear
Sugar Content
Full-Sugar
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Drink Form
Powder Concentrate
Packaging
Single-Serve
Yield per Unit
16 oz
Includes Immune Support
Immune Support Not Included
Description
Hydration Multiplier, Flavor Tangerine, Yield per Unit 16 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.