
HydrtionMultiplier, MangoPassionfruit, PK6
Mfr # LVIM-6002
Zoro # G715678140
product price: $14.69
/pk 6, $2.45/eaKey Features
Flavor
Mango Passionfruit
Color
Clear
Yield per Unit
16 oz
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVIM-6002
Zoro #
G715678140
UPC #
810125970856
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Item
Hydration Multiplier
Flavor
Mango Passionfruit
Color
Clear
Yield per Unit
16 oz
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Description
Hydration Multiplier, Flavor Mango Passionfruit, Yield per Unit 16 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.