Zoro Homepage

Sports Drink Mix, 0.5 oz, Lemon-Lime

  • Mfr # LVHS-0111

  • Zoro # G816045216


product price: $175.99
/pk 100, $1.76/ea
Free Shipping & Returns

Key Features

Container Size
0.5 oz
Includes Immune Support
Immune Support Not Included
Packaging
Single-Serve
Drink Form
Powder Concentrate
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHS-0111
Zoro #
G816045216
UPC #
850039286810
Country of Origin
United States

Dimensions

Container Size
0.5 oz

Details

Includes Immune Support
Immune Support Not Included
Packaging
Single-Serve
Drink Form
Powder Concentrate
Color
Clear
Sugar Content
Sugar-Free
Item
Sports Drink Mix
Yield per Unit
13 oz
Electrolyte Type
Rapid-Rehydration
Flavor
Lemon-Lime
Includes All Natural Ingredients
All Natural Ingredients Not Included

Description

Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 13 oz, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.