Zoro Homepage

Sports Drink Mix, 0.5 oz, Lemon-Lime

  • Mfr # LVM-1517

  • Zoro # G716045217


product price: $31.29
/pk 15, $2.09/ea

Key Features

Color
Clear
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Sugar-Free
Packaging
Single-Serve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-1517
Zoro #
G716045217
UPC #
850039286728
Country of Origin
United States

Dimensions

Container Size
0.5 oz

Details

Color
Clear
Item
Sports Drink Mix
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Sugar-Free
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Drink Form
Powder Concentrate
Flavor
Lemon-Lime
Yield per Unit
13 oz

Description

Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 13 oz, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.