Zoro Homepage

Sports Drink Mix, 0.5 oz, Lemon-Lime, PK6

  • Mfr # LVM-6032

  • Zoro # G216045359


product price: $14.29
/pk 6, $2.38/ea

Key Features

Drink Form
Powder Concentrate
Sugar Content
Sugar-Free
Includes Immune Support
Immune Support Not Included
Yield per Unit
13 oz
Packaging
Single-Serve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-6032
Zoro #
G216045359
UPC #
850039286599
Country of Origin
United States

Dimensions

Container Size
0.5 oz

Details

Drink Form
Powder Concentrate
Sugar Content
Sugar-Free
Includes Immune Support
Immune Support Not Included
Item
Sports Drink Mix
Yield per Unit
13 oz
Packaging
Single-Serve
Color
Clear
Flavor
Lemon-Lime
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration

Description

Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 13 oz, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.