Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sports Drink Mix, 0.6 oz, Lemon-Lime, PK100

  • Mfr # LVHS-0101

  • Zoro # G616045249


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Drink Form
Powder Concentrate
Flavor
Lemon-Lime
Includes Immune Support
Immune Support Not Included
Container Size
0.6 oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHS-0101
Zoro #
G616045249
UPC #
863737000121
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Item
Sports Drink Mix
Drink Form
Powder Concentrate
Flavor
Lemon-Lime
Includes Immune Support
Immune Support Not Included
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Full-Sugar
Color
Clear
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Yield per Unit
16 oz

Description

Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 16 oz, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.