Zoro Homepage

Sports Drink Mix, 0.6 oz, Lemon-Lime, PK15

  • Mfr # LVM-1501

  • Zoro # G016045207


product price: $27.59
/pk 15, $1.84/ea

Key Features

Flavor
Lemon-Lime
Container Size
0.6 oz
Drink Form
Powder Concentrate
Sugar Content
Full-Sugar
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-1501
Zoro #
G016045207
UPC #
850021474942
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Flavor
Lemon-Lime
Item
Sports Drink Mix
Drink Form
Powder Concentrate
Sugar Content
Full-Sugar
Color
Clear
Includes Immune Support
Immune Support Not Included
Packaging
Single-Serve
Yield per Unit
16 oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration

Description

Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 16 oz, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.