Sports Drink Mix, 0.6 oz, Lemon-Lime, PK6
Mfr # LVM-6001
Zoro # G916045239
product price: $11.79
/pk 6, $1.96/eaKey Features
Includes All Natural Ingredients
All Natural Ingredients Not Included
Color
Clear
Flavor
Lemon-Lime
Container Size
0.6 oz
Drink Form
Powder Concentrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVM-6001
Zoro #
G916045239
UPC #
863737000169
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Includes All Natural Ingredients
All Natural Ingredients Not Included
Item
Sports Drink Mix
Color
Clear
Flavor
Lemon-Lime
Drink Form
Powder Concentrate
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Yield per Unit
16 oz
Electrolyte Type
Rapid-Rehydration
Description
Sports Drink Mix, Flavor Lemon-Lime, Yield per Unit 16 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.