Sports Drink Mix, 0.6 oz, Strawberry, PK100
Mfr # LVHS-0105
Zoro # G816045223
product price: $150.99
/pk 100, $1.51/ea
Free Shipping & Returns
Key Features
Yield per Unit
16 oz
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Flavor
Strawberry
Packaging
Single-Serve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVHS-0105
Zoro #
G816045223
UPC #
851741008981
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Yield per Unit
16 oz
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Flavor
Strawberry
Packaging
Single-Serve
Color
Clear
Item
Sports Drink Mix
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration
Drink Form
Powder Concentrate
Description
Sports Drink Mix, Flavor Strawberry, Yield per Unit 16 oz, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.