Sports Drink Mix, 0.6 oz, Strawberry, PK15
Mfr # LVM-1502
Zoro # G416045241
product price: $23.19
/pk 15, $1.55/eaKey Features
Flavor
Strawberry
Yield per Unit
16 oz
Includes Immune Support
Immune Support Not Included
Container Size
0.6 oz
Electrolyte Type
Rapid-Rehydration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-1502
Zoro #
G416045241
UPC #
850021474959
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Flavor
Strawberry
Yield per Unit
16 oz
Includes Immune Support
Immune Support Not Included
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Sugar Content
Full-Sugar
Includes All Natural Ingredients
All Natural Ingredients Not Included
Item
Sports Drink Mix
Drink Form
Powder Concentrate
Color
Clear
Description
Sports Drink Mix, Flavor Strawberry, Yield per Unit 16 oz, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.