Sports Drink Mix, 0.6 oz, Tangerine, PK10
Mfr # LVIM-1001
Zoro # G116045244
product price:Â $23.29
/pk 10, $2.33/eaKey Features
Drink Form
Powder Concentrate
Container Size
0.6 oz
Sugar Content
Full-Sugar
Color
Clear
Packaging
Single-Serve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVIM-1001
Zoro #
G116045244
UPC #
851741008998
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Item
Sports Drink Mix
Drink Form
Powder Concentrate
Sugar Content
Full-Sugar
Color
Clear
Packaging
Single-Serve
Yield per Unit
16 oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Included
Electrolyte Type
Rapid-Rehydration
Flavor
Tangerine
Description
Sports Drink Mix, Flavor Tangerine, Yield per Unit 16 oz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.