Sports Drink Mix, 0.6 oz, Tangerine, PK15
Mfr # LVIM-1510
Zoro # G816045209
product price:Â $28.89
/pk 15, $1.93/eaKey Features
Container Size
0.6 oz
Flavor
Tangerine
Color
Clear
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVIM-1510
Zoro #
G816045209
UPC #
850039286025
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Item
Sports Drink Mix
Flavor
Tangerine
Color
Clear
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Included
Packaging
Single-Serve
Yield per Unit
16 oz
Drink Form
Powder Concentrate
Description
Sports Drink Mix, Flavor Tangerine, Yield per Unit 16 oz, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.