Sports Drink Mix, 0.6 oz, Watermelon, PK15
Mfr # LVM-1508
Zoro # G116045220
product price: $27.59
/pk 15, $1.84/eaKey Features
Sugar Content
Full-Sugar
Color
Clear
Packaging
Single-Serve
Flavor
Watermelon
Electrolyte Type
Rapid-Rehydration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-1508
Zoro #
G116045220
UPC #
850039286018
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Sugar Content
Full-Sugar
Color
Clear
Packaging
Single-Serve
Flavor
Watermelon
Electrolyte Type
Rapid-Rehydration
Yield per Unit
16 oz
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Not Included
Item
Sports Drink Mix
Drink Form
Powder Concentrate
Description
Sports Drink Mix, Flavor Watermelon, Yield per Unit 16 oz, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.