Sports Drink Mix, 0.6 oz, Watermelon, PK6
Mfr # LVM-6012
Zoro # G416045227
product price: $11.79
/pk 6, $1.96/eaKey Features
Electrolyte Type
Rapid-Rehydration
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Yield per Unit
16 oz
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-6012
Zoro #
G416045227
UPC #
851741008837
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Electrolyte Type
Rapid-Rehydration
Includes Immune Support
Immune Support Not Included
Sugar Content
Full-Sugar
Item
Sports Drink Mix
Yield per Unit
16 oz
Color
Clear
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Packaging
Single-Serve
Flavor
Watermelon
Description
Sports Drink Mix, Flavor Watermelon, Yield per Unit 16 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.