Zoro Homepage

Sports Drink Mix, 0.6oz, PassionFruit, PK15

  • Mfr # LVM-1503

  • Zoro # G816045247


product price: $25.19
/pk 15, $1.68/ea

Key Features

Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Yield per Unit
16 oz
Container Size
0.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-1503
Zoro #
G816045247
UPC #
850021474966
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Not Included
Yield per Unit
16 oz
Packaging
Single-Serve
Item
Sports Drink Mix
Flavor
Passion Fruit
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included
Color
Clear

Description

Sports Drink Mix, Flavor Passion Fruit, Yield per Unit 16 oz, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.