Zoro Homepage

Sports Drink Mix, 0.6oz, TropicalPunch, PK6

  • Mfr # LVM-6021

  • Zoro # G616045218


product price: $12.39
/pk 6, $2.07/ea

Key Features

Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-6021
Zoro #
G616045218
UPC #
850021474478
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Electrolyte Type
Rapid-Rehydration
Sugar Content
Full-Sugar
Item
Sports Drink Mix
Drink Form
Powder Concentrate
Flavor
Tropical Punch
Color
Clear
Includes Immune Support
Immune Support Not Included
Packaging
Single-Serve

Description

Sports Drink Mix, Flavor Tropical Punch, Yield per Unit 16 oz, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.