Zoro Homepage

Sports Drink Mix, Popscle Firecracker, PK6

  • Mfr # LVM-6050

  • Zoro # G816045353


product price: $13.79
/pk 6, $2.30/ea

Key Features

Container Size
0.6 oz
Drink Form
Powder Concentrate
Color
Clear
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM-6050
Zoro #
G816045353
UPC #
810125970696
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Drink Form
Powder Concentrate
Color
Clear
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Flavor
Popsicle(R) Firecracker
Includes Immune Support
Immune Support Not Included
Includes All Natural Ingredients
All Natural Ingredients Not Included
Item
Sports Drink Mix
Sugar Content
Full-Sugar
Yield per Unit
16 oz

Description

Sports Drink Mix, Flavor Popsicle(R) Firecracker, Yield per Unit 16 oz, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.