Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SportsDrinkMix, PopsicleFirecracker, PK100

  • Mfr # LVHS-0123

  • Zoro # G316045211


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Container Size
0.6 oz
Flavor
Popsicle(R) Firecracker
Includes Immune Support
Immune Support Not Included
Color
Clear
Electrolyte Type
Rapid-Rehydration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHS-0123
Zoro #
G316045211
UPC #
810125970542
Country of Origin
United States

Dimensions

Container Size
0.6 oz

Details

Flavor
Popsicle(R) Firecracker
Includes Immune Support
Immune Support Not Included
Item
Sports Drink Mix
Color
Clear
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Drink Form
Powder Concentrate
Packaging
Single-Serve
Sugar Content
Full-Sugar

Description

Sports Drink Mix, Flavor Popsicle(R) Firecracker, Yield per Unit 16 oz, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.