Sports Drink Mix, Strawberry Lemonade, PK6
Mfr # LVM-6029
Zoro # G916045208
product price: $11.79
/pk 6, $1.96/eaKey Features
Container Size
0.6 oz
Flavor
Strawberry Lemonade
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-6029
Zoro #
G916045208
UPC #
850039286414
Country of Origin
United States
Dimensions
Container Size
0.6 oz
Details
Flavor
Strawberry Lemonade
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes Immune Support
Immune Support Not Included
Color
Clear
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Item
Sports Drink Mix
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Description
Sports Drink Mix, Flavor Strawberry Lemonade, Yield per Unit 16 oz, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.