Sports Drink Mix, StrawberryLemonade, PK15
Mfr # LVM-1520
Zoro # G616045225
product price: $27.59
/pk 15, $1.84/eaKey Features
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Container Size
0.5 oz
Color
Clear
Flavor
Strawberry Lemonade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM-1520
Zoro #
G616045225
UPC #
810125970238
Country of Origin
United States
Dimensions
Container Size
0.5 oz
Details
Packaging
Single-Serve
Electrolyte Type
Rapid-Rehydration
Color
Clear
Flavor
Strawberry Lemonade
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Item
Sports Drink Mix
Includes All Natural Ingredients
All Natural Ingredients Not Included
Yield per Unit
16 oz
Description
Sports Drink Mix, Flavor Strawberry Lemonade, Yield per Unit 16 oz, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.