Shop LIQUID I.V.
See all product information
Create Account
Strawberry Hydration Multiplier Electrolyte Drink Mix, 0.56 Ounce, 96PK
- Mfr # LVS-8006
- Zoro # G523347986
product price:Â
$
192.99
/pk of 96, $2.01/ea
Free Shipping & Returns
Key Features
Weight
0.56 oz
Application
Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-8006
- Zoro #
- G523347986
- UPC #
- 850021474058
- Country of Origin
- United States
Details
- Item
- Powder Energy Drinks
- Weight
- 0.56 oz
- Application
- Beverage
Description
Features: Hydration Multiplier Is A Great-Tasting, Non-Gmo Electrolyte Drink Mix Powered By Liv Hydrascience To Deliver Hydration Faster Than Water Alone. Our Formula Is Designed With An Optimized Ratio Of Electrolytes And Clinically Tested Nutrients To Turn Ordinary Water Into Extraordinary Hydration. Scientifically Formulated To Quickly Replenish Electrolytes & Fluids Lost From Sweat Or Exercise.Hydration Multiplier Has 3X The Electrolytes Of The Leading Sports Drink, 8 Vitamins And Nutrients, And 100% Of The Daily Value Of 4 B Vitamins: B3, B5, B6 And B12. Experience Hydration For Mental Clarity, Physical Endurance, And Overall Wellbeing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.