Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive, Projects Series, Off-White, 4 oz, Tube

  • Mfr # LN-700

  • Zoro # G3370451


product price: $6.29
/ea

Key Features

Type
Multi-Purpose
Color
Off-White
Container Size
4 oz
Container Type
Tube
Materials Bonded
Ceramic, Concrete, Drywall, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-700
Zoro #
G3370451
UPC #
022078444388
Country of Origin
United States

Dimensions

Container Size
4 oz
Container Size - Adhesives
4.0 oz

Details

Item
Adhesive
Type
Multi-Purpose
Color
Off-White
Container Type
Tube
Materials Bonded
Ceramic, Concrete, Drywall, Metal, Wood
Begins to Harden
10 min
Chemical Base
Latex
Application Temp. Range
40 Degrees to 100 Degrees F
Adhesive Color
White
Bonding Range
24 hr.
Functional Cure
24 hr
Characteristics
Fast Bonding Permanent Weather Resistant Adhesive, Paintable, Resealable Cap, Sandable, Water Resistant
Shear Strength
500 psi
VOC Content
20g/L
Temp. Range
40 Degrees to 100 Degrees F
Work Life
20 min
Green Certification or Other Recognition
GREENGUARD Certified
Material
Synthetic Latex
Standards
UL Classified
Application Family
General Purpose
Series
Projects
Solvent-Free
No
Primary Applications
General Purpose
Application Method
No Special Application
VOC Content Weight Percentage
40.03%
Maximum Viscosity
200,000 cps
Features
Fast Bonding, Weather Resistant
VOC Content Weight
70 g/L
Minimum Application Temperature
40 Degrees F
Interior/Exterior
Interior/Exterior
Minimum Performance Temperature
-20 Degrees F
Non-Sagging
Yes
Minimum Viscosity
200,000 cps
Maximum Performance Temperature
140 Degrees F
Working Time
10 min
Finishing Features
Paintable, Sandable, Stainable
Gap Fill
0.38 in
Maximum Application Temperature
100 Degrees F
Water Resistance
Waterproof
Full Cure Time
14 day
Low Odor
No
Full Cure
14 day
Container Type - Adhesives
Tube

Description

Construction Adhesive, Adhesive Color White, Application Method No Special Application, Chemical Base Latex, Container Size 4 fl oz, Container Type Tube, Features Fast Bonding, Weather Resistant, Finishing Features Paintable, Sandable, Stainable, Gap Fill 0.38 in, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 40.03 Percent, Water Resistance Waterproof, VOC Content Weight 70 g/L, Standards ASTM D4236, GreenGuard Gold Certification, UL Classified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.