Zoro Homepage

All Purpose Adhesive, Fuze*It Series, Beige Tan, 9 oz, Cartridge

  • Mfr # LN-2000

  • Zoro # G3370427


product price: $11.29
/ea

Key Features

Type
Multi-Purpose
Color
Beige Tan
Container Size
9 oz
Container Type
Cartridge
Materials Bonded
Ceramic, Foam, Glass, Granite, Laminate, Marble, Metal, Mirrors, Tile, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-2000
Zoro #
G3370427
UPC #
056198673380
Country of Origin
United States

Dimensions

Container Size
9 oz
Container Size - Adhesives
9.0 oz

Description

Construction Adhesive, Adhesive Color Gray, Application Method Caulking Gun, Chemical Base Hybrid, Container Size 9 fl oz, Container Type Cartridge, Features Bonds In Hot, Cold, Wet or Dry Weather, Hybrid Technology Bonds Almost Everything, Instant Grab Technology, Finishing Features Sandable, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage 3 Percent, Water Resistance Water-Resistant, VOC Content Weight 50 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.