Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Fuze*It Series, White, 5 oz, Tube

  • Mfr # LN-2000W

  • Zoro # G309833719


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Color
White
Container Size
5 oz
Container Type
Tube
Materials Bonded
Aluminum, Brick, Ceramic, Concrete, Decks, Drywall, Fiberglass, Flooring, Foamboard, Glass, Granite, Laminate, Landscape Block, Marble, Masonry, Metal, Mirrors, Plastic, Paneling, Plaster, Porcelain, PVC, Rubber, Stone, Subfloor, Tile, Trim/Molding, Tub and Shower, Wood
Chemical Base
Hybrid Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-2000W
Zoro #
G309833719
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 oz

Details

Item
Construction Adhesive
Color
White
Container Type
Tube
Materials Bonded
Aluminum, Brick, Ceramic, Concrete, Decks, Drywall, Fiberglass, Flooring, Foamboard, Glass, Granite, Laminate, Landscape Block, Marble, Masonry, Metal, Mirrors, Plastic, Paneling, Plaster, Porcelain, PVC, Rubber, Stone, Subfloor, Tile, Trim/Molding, Tub and Shower, Wood
Chemical Base
Hybrid Polymer
Low Odor
Yes
Standards
ASTM C-557, GREENGUARD, UL Listed
Application Method
No Special Application
Interior/Exterior
Interior/Exterior
Water Resistance
Water-Resistant
Minimum Viscosity
500,000 cps
Working Time
20 min
Minimum Application Temperature
0 Degrees F
Adhesive Color
White
Shear Strength
400 psi
Maximum Viscosity
500,000 cps
VOC Content Weight
50 g/L
Series
Fuze*It
Maximum Performance Temperature
300 Degrees F
Maximum Application Temperature
140 Degrees F
Features
2X Stronger than Fasteners Alone, Bonds in Hot, Cold, Wet or Dry Weather, Instant Grab Technology
VOC Content Weight Percentage
Less Than7%
Full Cure Time
24 hr
Solvent-Free
No
Primary Applications
General Purpose
Full Cure
24 hr

Description

Liquid Nails All Surface Adhesive, Adhesive Color White, Application Method No Special Application, Chemical Base Hybrid Polymer, Container Size 5 fl oz, Container Type Tube, Features 2X Stronger than Fasteners Alone, Bonds in Hot, Cold, Wet or Dry Weather, Instant Grab Technology, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage less than 7 Percent, Water Resistance Water-Resistant, VOC Content Weight 50 g/L, Standards ASTM C-557, GREENGUARD, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.