Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge

  • Mfr # LN-901

  • Zoro # G3370488


product price: $5.59
/ea

Key Features

Type
Multi-Purpose
Color
Tan
Container Size
10 oz
Container Type
Cartridge
Materials Bonded
Brick, Drywall, Foam, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-901
Zoro #
G3370488
UPC #
022078190728
Country of Origin
United States

Dimensions

Container Size
10 oz
Container Size - Adhesives
10.0 oz

Details

Item
Construction Adhesive
Type
Multi-Purpose
Color
Tan
Container Type
Cartridge
Materials Bonded
Brick, Drywall, Foam, Wood
Begins to Harden
10 min
Chemical Base
Synthetic Rubber and Resin
Application Temp. Range
40 Degrees to 100 Degrees F
Viscosity
230,000 cps
Material
Rubber Resin
Shear Strength
425 psi
Work Life
10 min
Curing Time
7 days
Bonding Range
24 hr.
Standards
ASTM C-557
Characteristics
Excellent for All Weather Performance, Solvent Based Heavy Duty Adhesive, Waterproof, Weatherproof
VOC Content
40%
Application Family
General Purpose
Functional Cure
24 hr
Adhesive Color
Tan
Temp. Range
40 Degrees to 100 Degrees F
Maximum Application Temperature
100 Degrees F
Low Odor
No
Minimum Viscosity
230,000 cps
Water Resistance
Waterproof
Maximum Viscosity
230,000 cps
Full Cure Time
7 day
Application Method
Caulking Gun
Solvent-Free
No
Primary Applications
General Purpose
Features
Bonds A Wide Range of Construction Materials, Exceptional Holding Power, Strong Bond Will Outlast Project, Weatherproof
Minimum Application Temperature
40 Degrees F
Interior/Exterior
Interior/Exterior
Minimum Performance Temperature
-20 Degrees F
VOC Content Weight Percentage
40%
Finishing Features
Stainable
Working Time
10 min
VOC Content Weight
384 g/L
Series
Heavy Duty
Maximum Performance Temperature
140 Degrees F
Full Cure
7 day
Container Type - Adhesives
Cartridge

Description

Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resin, Container Size 10 fl oz, Container Type Cartridge, Features Bonds A Wide Range of Construction Materials, Exceptional Holding Power, Strong Bond Will Outlast Project, Weatherproof, Finishing Features Stainable, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 40 Percent, Water Resistance Waterproof, VOC Content Weight 384 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.