Zoro Homepage

Construction Adhesive, Projects Series, Clear, 10 oz, Cartridge

  • Mfr # LN-601

  • Zoro # G3370418


product price: $6.19
/ea

Key Features

Type
Multi-Purpose
Color
Clear
Container Size
10 oz
Container Type
Cartridge
Materials Bonded
Ceramic, Cork, Drywall, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-601
Zoro #
G3370418
UPC #
022078601729
Country of Origin
United States

Dimensions

Container Size
10 oz
Container Size - Adhesives
10.0 oz

Description

Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resin, Container Size 10 fl oz, Container Type Cartridge, Features Bond Remains Flexible, Bonds Most Common Building Materials, Bridge Gaps, Strong Durable Bond, Finishing Features Stainable, Gap Fill 0.38 in, Interior/Exterior Interior Only, Working Time 10 min, VOC Content Weight Percentage 40 Percent, Water Resistance Waterproof, VOC Content Weight 404 g/L, Standards ASTM C557

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.