Zoro Homepage

Epoxy Adhesive, Black, Dual-Cartridge

  • Mfr # LN-2000

  • Zoro # G208019733


product price: $14.25
/ea
Sold in multiples of 12 for $171.00

Key Features

Color
Black
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-2000
Zoro #
G208019733
UPC #
56198673380
Country of Origin
United States

Details

Item
Epoxy Adhesive
Color
Black
Container Type
Dual-Cartridge

Description

9 OZ, Liquid Nails Fuze, All Surface Construction Adhesive, Formulated With A Proprietary HybridPolymer Blend, 2 Times The Strength Of Fasteners Alone, Bonds Nearly All Materials In Any Weather Conditions, Including Temperatures Ranging From 40 To 300 Degrees On Surfaces That Are Dry, Frozen Or Wet, Features An Instant Grab Technology, While Still Allowing For Repositioning Provides Significantly Faster Strength Development Than Its Competitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.