Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fanapart Padding Adhesive, White, 1 quart, Cartridge

  • Mfr # LN-990

  • Zoro # G007679381


product price: $6.99
/ea

Key Features

Color
White
Container Size
1 quart
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-990
Zoro #
G007679381
UPC #
22078495359
Country of Origin
United States

Dimensions

Container Size
1 quart

Details

Item
Fanapart Padding Adhesive
Color
White
Container Type
Cartridge

Description

Liquid Nails ULTRA QUIK GRIP Adhesive LN990 features a strong instant hold with no bracing required Minimizes the need for mechanical fasteners Certified by UL environment to meet the GREENGUARD gold standard as a low emitting material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.