Zoro Homepage

Floor Adhesive, Subfloor & Deck Series, Gray, 10 oz, Cartridge

  • Mfr # LN-602

  • Zoro # G3370110


product price: $5.99
/ea

Key Features

Type
Adhesive
Color
Gray
Container Size
10 oz
Container Type
Cartridge
Materials Bonded
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-602
Zoro #
G3370110
UPC #
022078602726
Country of Origin
United States

Dimensions

Container Size
10 oz
Container Size - Adhesives
10.0 oz

Details

Item
Floor Adhesive
Type
Adhesive
Color
Gray
Container Type
Cartridge
Materials Bonded
Wood
Begins to Harden
15 min
Chemical Base
Synthetic Rubber and Resin
Application Temp. Range
10 Degrees to 100 Degrees F
Adhesive Color
Tan
Functional Cure
48 hr
Viscosity
210,000 cps
VOC Content
40%
Characteristics
Waterproof Solvent Based Adhesive, Eliminates Squeaky Floors, Guns In Cold Weather, Bonds Wet Frozen and Treated Lumber and Composite Materials, Tough Durable and Flexible
Standards
APA-AFG-01, ASTM C-557, ASTM D-3498, HUD UM60a
Shear Strength
450 psi
Application Family
Flooring
Bonding Range
24 hr.
Material
Rubber Resin
Work Life
15 min
Water Resistance
Water-Resistant
Series
Subfloor & Deck
Maximum Performance Temperature
140 Degrees F
Features
Bonds to Composite Materials, Bonds Wet and Frozen Lumber, Easy Cold Weather Gunning, Eliminates Squeaky Floors
Low Odor
No
VOC Content Weight
372 g/L
VOC Content Weight Percentage
40%
Minimum Viscosity
210,000 cps
Application Method
Caulking Gun
Minimum Application Temperature
10 Degrees F
Full Cure Time
14 day
Maximum Viscosity
210,000 cps
Interior/Exterior
Interior/Exterior
Solvent-Free
No
Gap Fill
0.38 in
Non-Sagging
Yes
Maximum Application Temperature
100 Degrees F
Finishing Features
Paintable
Working Time
15 min
Minimum Performance Temperature
-20 Degrees F
Primary Applications
Decks, Subfloors
Full Cure
14 day
Container Type - Adhesives
Cartridge

Description

Construction Adhesive, Adhesive Color Tan, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resin, Container Size 10 fl oz, Container Type Cartridge, Features Bonds to Composite Materials, Bonds Wet and Frozen Lumber, Easy Cold Weather Gunning, Eliminates Squeaky Floors, Finishing Features Paintable, Gap Fill 0.38 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 40 Percent, Water Resistance Water-Resistant, VOC Content Weight 372 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.