Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, Clear, 28 oz, Cartridge

  • Mfr # LNP-903

  • Zoro # G207679402


product price: $12.75
/ea
Sold in multiples of 12 for $153.00

Key Features

Color
Clear
Container Size
28 oz
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP-903
Zoro #
G207679402
UPC #
22078450310
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

Item
Glue Stick
Color
Clear
Container Type
Cartridge

Description

Liquid Nails Heavyduty construction adhesive LN903LNP903 is a multipurpose, lowsolvent, highstrength construction adhesive specially formulated to provide the professional and doityourselfer excellent adhesion and extended working time Certified by UL Environment to meet the GREENGUARD Gold Standard as a low emitting material

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.