Zoro Homepage

Spray Paint, White, Water, 25 oz

  • Mfr # 4565

  • Zoro # G002676842


product price: $27.49
/ea

Key Features

Color
White
Color Family
Whites
Net Weight
25 oz
Coverage
75 sq ft
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565
Zoro #
G002676842
UPC #
041072045650
Country of Origin
Unknown

Details

Item
Spray Paint
Color
White
Color Family
Whites
Net Weight
25 oz
Coverage
75 sq ft
Base Type
Water
Dry Time
30 min
Application Method
Spray
Sub Brand
Pro Grade

Description

Pro GradeTM Wall Texture, Pro Grade, Water Based, Knockdown, Liquid, White, 25 oz, Aerosol Can, Calcium Carbonate, Dimethyl Ether (Propellant), Latex Resin, Talc, Hexylene Glycol and Silica Quartz, Coverage: 75 sq-ft, Curing Time: 30 min to Dry, -42 deg F Flash Point, 1.55 Specific Gravity, Application Method: Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.