Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, Light Yellow, 1 gal, Jug

  • Mfr # LN-715

  • Zoro # G307958759


product price: $6.85
/ea
Sold in multiples of 12 for $82.20

Key Features

Color
Light Yellow
Container Size
1 gal
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN-715
Zoro #
G307958759
UPC #
22078449994
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wood Glue
Color
Light Yellow
Container Type
Jug

Description

Liquid Nails, 10 OZ, Tub Surround Shower Wall Adhesive, Specially Formulated For A Strong Waterproof Bond To Most Bath Surrounds Without Harming The Substrate Material, Without Requiring Bracing, Recommended For Most Plastic Tub Shower Enclosures Over Structurally Sound Drywall, Plywood, Hardboard Ceramic Tile, Rubber BasedHigh Solids Formula, VOC Complaint, VOC Content 28 GL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.