Zoro Homepage

Clog Destroyer + PipeGuard, Gel, 80 oz

  • Mfr # 00228

  • Zoro # G205736770


product price: $15.45
/ea

Key Features

Item - Drains and Maintainers
Cleaners & Detergents
Chemicals For Use On
Metal; Old Pipes; Plastic; PVC
Cleaner Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00228
Zoro #
G205736770
UPC #
44600002286
Country of Origin
United States

Details

Item - Drains and Maintainers
Cleaners & Detergents
Chemicals For Use On
Metal; Old Pipes; Plastic; PVC
Cleaner Container Type
Bottle
Fragrance
Unscented
Cleaner Form
Gel
Degreaser Container Type
Hair; Gunk; Grease; Soap Scum
For Use On
Drain Cleaner
Contains
80 oz

Description

Get 3-in-1, clog-fighting action with Liquid-Plumr Full Clog Destroyer. It cuts through standing water to clear fully-blocked drains, prevents clogs with regular monthly use and protects pipes+W44. This powerful system removes hair, gunk, grease and soap scum whether you have a total blockage or a slow-running drain, while Pipeguard prevents pipes from being damaged as the clog dissolves. It works in the bathtub, shower, bathroom sink, kitchen sink and garbage disposal, and when used monthly prevents buildup and stops clogs from forming. This drain cleaner is safe for all septic systems, garbage disposals and pipes, including PVC, plastic, metal and old pipes. Do not use with a plunger, in toilets or with ammonia, toilet bowl cleaners, or non-Liquid-Plumr clog removers (to avoid hazardous gas). It contains biodegradable surfactants and no phosphorous. Excessive heat or cold may cause Liquid-Plumr to form clumps, but this should not affect performance.


  • 3-in-1 full clog destroyer unclogs drains prevents clogs with regular monthly use and protects pipes.
  • Cuts through standing water to clear total blockages and unclogs slow-running drains destroying hair, grease and soap scum.
  • PipeGuard prevents pipes from being damaged while you destroy the clog; safe to use throughout your home office or facility.
  • Prevents clogs from coming back when used monthly.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.