Zoro Homepage
This item is Discontinued.
Liquid Wrench 10 oz. Lithium Grease Aerosol can PL611

10 oz. Lithium Grease Aerosol can (Discontinued)

  • Mfr # PL611
  • Zoro # G0997945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL611
Zoro #
G0997945
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
10 oz
Size
10 oz.

Details

Item
Lithium Grease
Container Type
Aerosol can
Flash Point
25 Degrees F
Specific Gravity
0.75
Standards
NSF H2 Registered
Lubricant NSF Rating
H2 Food Grade
VOC Content
Less than 80%
Max. Operating Temp.
350 Degrees F
Sub-Category
Food Safe Lubricants
NSF Rating
H2 No Food Contact

Description

Container Size 10 oz, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, VOC Content Less than 80 Percent, Flash Point 25 Degrees F, Standards NSF H2 Registered

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.