Zoro Homepage
This item is Discontinued.
Liquid Wrench 16 oz. Heavy Duty Solvent Squeeze Bottle PL116P

16 oz. Heavy Duty Solvent Squeeze Bottle (Discontinued)

  • Mfr # PL116P
  • Zoro # G1168553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL116P
Zoro #
G1168553
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
16 oz.
Size
16 oz.

Details

Item
Heavy Duty Solvent
Container Type
Squeeze Bottle
Flash Point
106 Degrees F
Specific Gravity
0.85
Standards
NSF H2 Registered
Sub-Category
General Purpose Penetrants
Lubricant NSF Rating
H2 Food Grade
VOC Content
Less than 50%
Max. Operating Temp.
300 Degrees F
NSF Rating
H2 No Food Contact

Description

Heavy Duty Solvent, Lubricant NSF Rating H2 Food Grade, Max. Operating Temp. 300 Degrees F, Container Size 16 oz., Flash Point 106 Degrees F, Specific Gravity 0.85, VOC Content Less than 50 Percent, Standards NSF H2 Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.