Zoro Homepage
This item is Discontinued.
Liquid Wrench 16 oz. Multipurpose Grease Can White L666

16 oz. Multipurpose Grease Can White (Discontinued)

  • Mfr # L666
  • Zoro # G3605795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L666
Zoro #
G3605795
UPC #
078698120638
Country of Origin
United States

Dimensions

Container Size
16 oz.
Size
16 oz.

Details

Item
Multipurpose Grease
Container Type
Can
Color
White
Flash Point
440 Degrees F
Specific Gravity
0.89
Grease Thickener
Lithium
Base Oil
Mineral
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
Application
Light to Medium Lubrication, Lubricates Rolling Parts, Linkages, Levers, Lubrication on All Types of Automotive, Trucks, Farm Equipment
Grease Container
Can
Type
Multi-Purpose Grease
NLGI Grade
2
Dropping Point
360 Degrees F
Grease Color
White
Four-Ball Wear
Not Specified
NSF Rating
Not Rated
Thickener
Lithium

Description

Grease, NLGI Grade Not Specified, Base Oil Mineral, Container Size 16 oz., Lubricant NSF Rating Not Rated, Thickener Lithium, Color White, Flash Point 440 Degrees F, Container Type Tube, Dropping Point 360 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.89, Timken OK Load Not Specified, Application Light to Medium Lubrication, Lubricates Rolling Parts, Linkages, Levers, Lubrication on All Types of Automotive, Trucks, Farm Equipment

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.