Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Down Strap, HOLD-ZIT STRAP BULK 15in Straps

  • Mfr # R715B

  • Zoro # G716055827


product price: $6.55
/ea
Sold in multiples of 4 for $26.20

Key Features

Overall Width
1.4 in
Length
2.8 in
Depth
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R715B
Zoro #
G716055827
UPC #
78698187211
Country of Origin
China

Dimensions

Overall Width
1.4 in
Length
2.8 in
Depth
5.45 in

Description

Used because of excellent flexibility at low temperatures and resistance to ozone and aging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.