Zoro Homepage

Air Drum Pump, 7 gpm, 35 psi

  • Mfr # 33275-11

  • Zoro # G806580635


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Gauge, Stinger, Suction Hose with Inlet Screen
Pump for Multiple Outlets
No
Max. Output
7 gpm
Fluid Inlet Thread (In.)
3/4 in
Fluid Outlet Thread (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33275-11
Zoro #
G806580635
UPC #
632322005830
Country of Origin
United States

Dimensions

Outlet Size
3/4 in
Air Outlet Size
3/4 in
Hose Length
6 ft

Details

Item
Oil Filter Cart
Includes
Pressure Gauge, Stinger, Suction Hose with Inlet Screen
Pump for Multiple Outlets
No
Max. Output
7 gpm
Fluid Inlet Thread (In.)
3/4 in
Fluid Outlet Thread (In.)
3/4 in
Fluid In/Out NPT (F)
3/4 in
Ounces per Stroke
8 gpm
Type
Vane Pump
Working Flow Max. (GPM)
7 gpm
For Use With
New Oils upto 500 cSt
Max. Air Inlet PSI
90 psi
Max. Flow Rate
7 gpm
For Container Type
Tank
Max. Air Pressure
90 psi
Power Source
115 V

Description

Air Drum Pump, Max. Air Pressure 90 psi, Suction Tube Material PVC, Discharge Connection Type FNPT, Features High Effecentcy Beta 1000, Synthetic Media Filter, Thermal Protection Not Applicable, Air Outlet Size 3/4 in, Air Consumption Not Applicable, Hose Length 72 in, Variable Speed No, Includes Discharge Hose No, Noise Level 20 dB, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter Not Applicable, Includes Nozzle No, Includes Spout No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.