Air Drum Pump, 8 gpm, 120 psi, 1:1
Mfr # DC20H20XMPC8RSV
Zoro # G416665425
product price: $1,818.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC20H20XMPC8RSV
Zoro #
G416665425
UPC #
-
Country of Origin
United States
Details
Item
DEF Drum Cart System
Description
Air Drum Pump, Suction Tube Material Plastic, Discharge Connection Type FNPT, Features Heavy Duty 4 Wheel Cart Provides Portability to Quickly and Easily Dispense DEF., Thermal Protection Not Applicable, Air Consumption 8 cfm, Hose Length 240 in, Variable Speed No, Includes Discharge Hose Yes, Noise Level 20 dB, Duty Cycle Continuous, Includes Suction Tube No, Includes Bung Adapter Not Applicable, Includes Nozzle Yes, Includes Spout Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.